- Used for adjustable belt tension on belted application not suitable for wall or ceiling mounting.
Baldor-Reliance RPM AC Slide Base, 419914-9B, FL1838 Frame
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | FL1838 |
| Manufacturers Part Number | 419914-9B |
| Description | RPM AC Slide Base |
| Brand | Baldor-Reliance |
Related Products
Baldor-Reliance Motor, ... Features: Full torque at zero speed 1000:1 constant torque range Totally Enclosed Non Ventilated (TENV) or Totally Enclosed Blower Cooled (TEBC) 1/3 thru 500 horsepower Cast Iron construction C-Face with base 143TC thru 449TC Base mount only in frames 5007L-5009L Class H Insulated ISR® (Inverter Spike Resistant) magnet wire Meets NEMA MG 1, Part 31 Typical Applications: Test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to ...
Baldor-Reliance Motor, 1.5HP,1160RPM,3PH,60HZ,182TC,0632M,TEBC Features: Full torque at zero speed 1000:1 constant torque range Totally Enclosed Non Ventilated (TENV) or Totally Enclosed Blower Cooled (TEBC) 1/3 thru 500 horsepower Cast Iron construction C-Face with base 143TC thru 449TC Base mount only in frames 5007L-5009L Class H Insulated ISR® (Inverter Spike Resistant) magnet wire Meets NEMA MG 1, Part 31 Typical Applications: Test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to ...
Baldor-Reliance Motor, ... Features: Full torque at zero speed 1000:1 constant torque range Totally Enclosed Non Ventilated (TENV) or Totally Enclosed Blower Cooled (TEBC) 1/3 thru 500 horsepower Cast Iron construction C-Face with base 143TC thru 449TC Base mount only in frames 5007L-5009L Class H Insulated ISR® (Inverter Spike Resistant) magnet wire Meets NEMA MG 1, Part 31 Typical Applications: Test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to ...
Permanent magnet DC motors are available with a choice for standard painted or paint-free finishes. PMDC motors may be used for adjustable speed applications such as conveyors or packing equipment. They may be paired with our BCWD140 Washdown DC SCR control. Features Moisture sealant on blot heads between frame and endplates Neoprene gasketed conduit box Double sealed ball bearings Forsheda® running contact v-ring slinger Stainless steel shaft Electrostatic epoxy paint coating Class F insulation Tach adaptable 3300P motors are TENV, all others are TEFC Application(s) Food processing ...
Baldor-Reliance Motor, ... Features: Full torque at zero speed 1000:1 constant torque range Totally Enclosed Non Ventilated (TENV) or Totally Enclosed Blower Cooled (TEBC) 1/3 thru 500 horsepower Cast Iron construction C-Face with base 143TC thru 449TC Base mount only in frames 5007L-5009L Class H Insulated ISR® (Inverter Spike Resistant) magnet wire Meets NEMA MG 1, Part 31 Typical Applications: Test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to ...