- This zinc plated steel stands up to rugged use
- The zinc plating resists corrosion that comes with use in a variety of liquid and powdered materials
- Use this mixing paddle with self-leveling material and other high viscosity material
- The oval design of the mixer effectively removes air from mixed materials
- Mixer fits along the inside edge of barrels to mix all of the materials thoroughly
- The 26" long shaft fits in mixing barrels without back strain for leaning over
- Use this mixing paddle with 1/2" drills
Kraft Tool Co® DC717 26" Oval Mixer Paddle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 3-3/4 in |
| Height | 26 in |
| Weight | 2 lbs |
| Handle Length | 26 in |
Product Details
| Handle Material | Steel |
| Color | Silver |
| Applicable Materials | High Viscosity Material |
| Finish | Zinc Plated |
| Material | Welded Steel |
| Description | Mixer |
| Manufacturers Part Number | DC717 |
| Brand | Kraft Tool |