Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131334

MPN #: FX6151-Z

Flex Mud Power Mixer Bare Tool, 24V

Product Description
The Flex Mud Mixer delivers the power, comfort, and control to prep any material for the job. The ergonomic dual-handle design enhances your stability and control. Two mechanical gear speeds help you power through even the toughest mixes with ease. Additionally, three electronic speed modes helps you dial in the speed for total control of every mix. Fits all of common paddles using this mixer's secure, 1/2" keyed chuck. And maximize your Flex Advantage with Flex battery cross-compatibility to deliver the same unrivalled power, runtime, and fast charging speed as your other Flex power tools. (Battery sold separately.) Protected by the Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFLEX.com through December 31, 2022. All this comes with the dependability of a 5-year warranty.

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers. (Batteries and chargers sold separately)
  • Sensor-Free™ Brushless Motor: Every Flex 24V tool is built around an intelligent Sensor-Free™ brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • Dual Handle Design: Superior comfort and control
  • 2 Mechanical Gear Speeds: Conquers thick mortar mixes effortlessly
  • 3 Electronic Speed Modes: Precision mix control
  • Powered By 24V Lithium: Battery sold separately
  • Flex 24V Cross Compatibility: Compatible with all Flex 24V batteries, chargers and tools. (Battery and charger sold separately)
  • End-To-End 5 Years Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers
  • Includes: Mud Mixer, Chuck Key, Key Holder


PRICE
$249.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width11-13/16 in
Height16-3/4 in
Weight15.6 lbs

Product Details

TypeMud Mixer Bare Tool
DriveGear
Voltage24 V
HandleErgonomic Dual Handle
ColorBlack
Manufacturers Part NumberFX6151-Z
BrandFLEX