Kushlan Products 600DD-S Unassembled Direct Drive Cement Mixer w/ Stand
Write a Review
|
Questions & Answers (0)
Product Description
The Kushlan Products 600 Direct Drive Mixer is filled with features that make this rugged mixer affordable yet ideal for the do-it-yourselfer and professional. This wheelbarrow mixer is supported by a heavy gauge steel frame and polyurethane flat free tires. The ¾ HP electric motor provides 26 rotations per minute. The 5/16" gauge polyethylene drums are resistant to dents, cracks, and rust yet easy to clean. Telescoping steel handles allow for easy breakdown for transport or storage. The 6.0 cu. ft. capacity drum holds 6-8 bags of 60 lbs. premixed concrete. CE, UL, and CSA Approved. Includes Stand.
PRICE
$829.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 29 in |
| Height | 46 in |
| Weight | 90 lbs |
Product Details
| Assembly Required | Yes |
| RPM | 21 rpm |
| Type | Wheel barrow |
| Drive | Belt and Gear |
| Horsepower | 3/4 HP |
| Color | Orange |
| Capacity | 6.0 ft³ |
| Voltage | 115 V |
| Material | Steel / Polyethlylene |
| Description | Cement Mixer w/ Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | 600DD-S |
| Brand | Kushlan |
Compliance & Certifications
| Certifications | CE Unit and CSA UL Motor |