Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kushlan

Model # :WBB766149

MPN #: 350DD

Kushlan Products 350DD Unassembled Direct Drive Cement Mixer

Product Description
The Kushlan Products 350 Direct Drive Mixer is filled with features that make this rugged mixer affordable yet ideal for the do-it-yourselfer and professional. This wheelbarrow mixer is supported by a heavy gauge steel frame and polyurethane flat free tires. The 3/4 HP electric motor provides 26 rotations per minute. The 5/16" gauge polyethylene drums are resistant to dents, cracks, and rust yet easy to clean. Telescoping steel handles allow for easy breakdown for transport or storage. The 3.5 cu. ft. capacity drum holds 3-4 bags of 60 lbs. premixed concrete. CE, UL, and CSA Approved.

PRICE
$629.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width25 in
Height42 in
Weight93 lbs

Product Details

Assembly RequiredYes
RPM26 rpm
TypeDirect Drive
DriveBelt and Gear
Horsepower3/4 HP
ColorOrange
Capacity3.5 ft³
Voltage115 V
MaterialSteel / Polyethylene
DescriptionCement Mixer
Manufacturers Part Number350DD
BrandKushlan

Compliance & Certifications

CertificationsCE Unit and CSA UL Motor