Gemtor D11ELZ6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.
Write a Review
|
Questions & Answers (0)
Product Description
Decelerator II Stretch Energy Absorbing Lanyard With #3100 & 3155 Hooks, 6' Long
Features the convenience and ease of use of a rope lanyard and the OSHA compliance of an energy absorbing lanyard. An energy absorbing inner core made of polyester absorbs the arresting forces in the case of a fall while the nylon outer shell protects the core from damage and acts as backup. Decelerator II Stretch energy absorbing lanyard with #3155 locking snaphook on one end, #3100 rebar hook on other end, 6 ft. Long, contracts to 4.5 ft. Meets ANSI Z359.1.
Features the convenience and ease of use of a rope lanyard and the OSHA compliance of an energy absorbing lanyard. An energy absorbing inner core made of polyester absorbs the arresting forces in the case of a fall while the nylon outer shell protects the core from damage and acts as backup. Decelerator II Stretch energy absorbing lanyard with #3155 locking snaphook on one end, #3100 rebar hook on other end, 6 ft. Long, contracts to 4.5 ft. Meets ANSI Z359.1.
PRICE
$97.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Weight Capacity | 350 |
| Extended Length | 6' in |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Anchorage Connection Gate Opening | 2-1/2 |
| Harness Connection Gate Opening | 3/4 |
| Adjustable Length | No |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Type | Tubular Webbing |
| Number of Legs | 1 |
| Color | Yellow |
| Series | D11EL |
| Style | #3155 Snaphook One End, #3100 Other End |
| Anchorage Connection | Rebar Hook |
| Material | Polyester Web |
| Description | Decelerator II Stretch Energy Absorbing Lanyard |
| Manufacturers Part Number | D11ELZ6 |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Gemtor |