Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1346161

MPN #: 7100168875

3M™ Protecta® 1340161 PRO Stretch Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs

Product Description
3M™ Protecta® 1340161 PRO Stretch Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs1340161

PRO™ Stretch shock absorbing lanyards provide high quality compliance at an economical price and incorporate a unique stretchable design. They offer complete freedom of movement while reducing trip fall hazards, dragging or snagging by expanding to 6 ft. (1.8m) when taut and automatically contracting to 4-1/2 ft. (1.4m) in reaction to the worker's movements. The design is lightweight and provides added comfort and safety. The unique inner core begins to extend and absorb energy once subjected to a fall, and limits the fall arrest forces to safe levels. A built-in impact indicator provides easy visual evidence if the shock has been involved in a fall. All Protecta® lanyards feature high strength, durable and corrosion resistant materials to stand-up to demanding jobsites.
  • 6 ft. (1.8m) double-leg 100% tie-off single-leg lanyard
  • Stretches in reaction to your movements
  • Abrasion resistant polyester tubular webbing
  • User friendly self locking snap hook at center
  • Self-locking steel rebar hook at leg ends
  • Energy absorbing design limits fall arrest forces
  • Built-in impact indicator
PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Extended Length10 ft
SizeOne Size
Lanyard Length6 ft
Strap Width1-5/16 in
Adjustable LengthNo
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length4-1/2' - 6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialPolyester Tubular Web
Manufacturers Part Number7100168875
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeShock Absorbing Lanyard
ColorRed
SeriesPRO Stretch
StyleStretch
Leg Connection TypeSteel Rebar Hook
Package Quantity1
DescriptionPRO™ Stretch Shock Absorbing Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1