Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gemtor

Model # :WBB449022

MPN #: D11ELYZ6

Gemtor D11ELYZ6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.

Product Description
Lanyard, 100% tie-off, two Stretch Energy Absorbing lanyards, Retracts to 4' when not under tension, #3155 on one end, #3100 (2) on other ends, 6'.

PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity350
Extended Length6' in
Lanyard Length6 ft
Strap Width1 in
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Adjustable LengthNo
Working Length6'

Product Details

Harness Connection MaterialSteel
TypeShock Absorbing
Number of Legs2
ColorYellow
SeriesD11ELY
Style100 Percent Tie-Off, with #3100 Rebar Hooks On Two Ends, #3155 On Harness End
Anchorage ConnectionRebar Hook
MaterialPolyester Web
DescriptionDecelerator II Stretch Energy Absorbing Lanyard
Manufacturers Part NumberD11ELYZ6
Lanyard MaterialPolyester
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGemtor