O'Dell Deck Mop Rayon Size 24 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
O'Dell Deck mop rayon 2724, size 24. The "Old Standby" traditional deck mops with permanent handles. These deck mops will stand up to very rough use. Sold in Case pack of 6.
PRICE
$209.70 Sold in packages of 6 / $34.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 9 in |
| Height | 3-1/2 in |
| Weight | 15 lbs |
| Size | 24" in |
| Handle Length | 54 |
| Mop Head Size | 20 oz. |
| Diameter | 1-1/8 in |
Product Details
| Handle Material | Wood |
| Type | Cut-End |
| Material | Rayon Blend |
| Package Quantity | 6 |
| Manufacturers Part Number | 2724 |
| Brand | O'Dell |