O'Dell Biofiber® 8 X 24" Dusting Sheets, Pack Qty 200 BF248
Write a Review
|
Questions & Answers (0)
Product Description
O'Dell BioFiber® 8 x 24" dusting sheets BF248. BioFiber® is the perfect disposable dry dusting sheet for your green cleaning program. BioFiber® is disposable and economical, outperforming the leading sweeper brand while giving the added benefit of being biodegradable. BioFiber® builds an electrostatic charge that draws and locks in dust particles, which improves indoor air quality in hospitals, office buildings, classrooms and stores. The specially formulated long fiber technology attracts 99% of bacteria without use of any chemicals, helping to protect against cross-contamination in healthcare environments. Once used, BioFiber® sheets can be safely disposed into landfills or composted. Within 4-6 weeks they will break down into less than 1 oz. of inert material. BioFiber® has been tested and proven for biodegradability in accordance with the ASTM D6400-99 standard.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 8 in |
| Weight | 5 lbs |
Product Details
| Type | Dust Mop Sheet |
| Material | BioFiber |
| Package Quantity | 200 |
| For Use With | SCF244 |
| Brand | O'Dell |