- 8 oz., 4-ply cotton yarn. Threaded connection.
Libman Commercial 8 Oz. Cotton Deck Mop Refill - 90 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.60 Sold in packages of 6 / $6.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Mop Head Size | 8 oz. |
| Size | 8 oz. |
Product Details
| Type | Cut-End |
| Material | Cotton Blend |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 90 |
| For Use With | #88 |
| Brand | Libman Commercial |