Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
T&S Brass

Model # :WBB344756

MPN #: B-0712

T&S® B-0712 Single Self-Closing Deck Mount Sill Metering Faucet, 2.2 GPM, Chrome

Product Description
T&S Brass B-0712 Deck Mount Single Metering Faucet

Features:
  • Deck Mount Single Metering Faucet
  • Push button metering faucet
  • 1/2" NPS male shank
  • 1/4" IPS union tailpiece
  • 4-1/8" (105 mm) center of faucet to center of spout
  • Spout 1-1/4" (31 mm) above deck
  • Vandal resistant
  • 10 degree angle on aerator
CLEARANCE PRICE
$117.00

was $195.95
Save $78.95 (40%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4-11/16 in
Inlet Connection1/2 W/1/4 Adapter in
Spout Reach4-1/8 in
Spout Height1-1/16 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationDeck
FinishChrome
MaterialChrome Plated Brass
DescriptionMetering Faucet
Package Quantity1
Manufacturers Part NumberB-0712
Faucet Holes1
Handle StyleSingle Push Button
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
ADA CompliantNo