Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB548831

MPN #: EC-3102-HG

T&S® EC-3102-HG ChekPoint Single Hole Electronic Deck Mount Spout Faucet With Hydrogenerator

Product Description
T&S Brass EC-3102-HG Checkpoint Electronic Deck Mount Spout Faucet W/ Hydro-Generator Power Supply

Features:
  • Electronic single hole spout, deck mount faucet
  • Vandal resistant aerator
  • AC/DC control module
  • Temperature control mixing valve
  • 18 hot and cold supply stop, flexible connector hoses
  • Chrome-plated brass
  • Long battery life (2-3 years) with AA size batteries
  • Low-battery indicator light
  • ADA compliant
  • Sensor range adjustment
  • Auto time-out adjustment
  • Water shut-off delay adjustment
  • 3/8 Fem Compression For 3/8 Supply Stops
  • Easy to install
  • Pre-assembled with all mounting hardware
  • Power saving mode
  • Hydrogenerator with ½ NPSM male inlet and outlet threads
  • Includes generator, (1) ½ NPSM swivel coupling
  • 71 (1800 mm) power cord with male plug to connect to control module
PRICE
$879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection3/8 in
Spout Reach4-7/8 in
Spout Height4-1/16 in

Product Details

ColorSilver
Power SupplyHydro Generated
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
StyleBelow Deck Mixing Valve
Mounting LocationDeck
FinishChrome
MaterialBrass
DescriptionChekpoint Electronic Faucet
Package Quantity1
Manufacturers Part NumberEC-3102-HG
Faucet Holes1
Handle StyleSensor
Mixing ValveIncluded
BrandT&S Brass

Compliance & Certifications

ADA CompliantYes