Decorative Grid Kit For Heatstar HS45GSP High Intensity Heaters
Write a Review
|
Questions & Answers (0)
Product Description
This kit includes a decorative steel, mesh grid to protect the HS45GSP Heater from damage and to enhance the heater aesthetics. Hardware is included.
PRICE
$349.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Grid Kit |
| Includes | Grid, Hardware |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | F102859 |
| For Use With | Heatstar Low Intensity Tube Heater |
| Brand | HeatStar |