Heatstar 16" Dia. Diffuser Kit For HS190 Nomad Heaters, 33-1/2"L, White
Write a Review
|
Questions & Answers (0)
Product Description
Powder coat, painted steel diffuser for nomad HS190TC or HS250TC heaters. Use with short duct when on uneven ground.
PRICE
$689.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/2 in |
| Width | 19 in |
| Height | 34-1/2 in |
| Weight | 36 lbs |
Product Details
| Type | Diffuser |
| Includes | 16" diffuser & adapter ring |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | F109115 |
| For Use With | Heatstar Model HS190TC |
| Brand | HeatStar |