Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Black
Write a Review
|
Questions & Answers (0)
Product Description
Brightly colored paper in a convenient roll for all large projects. Made of 100% vat-dyed sulphite for superior strength and fade-resistance. Durable surface takes on all types of media on either side. Great for art projects, banners, murals and bulletin boards.
PRICE
$269.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 36 in |
| Paper Weight | 40 lbs |
Product Details
| Supply Type | Paper |
| Subject | Art |
| Package Quantity | 1 Roll |
| Description | Decorol Flame Retardant Art Rolls |
| Color | Black |
| Manufacturers Part Number | 101209 |
| Grade | 9 - 12 |
| Paper Type | Paper Roll |
| Brand | Pacon |