Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181869

MPN #: F89106

Valley Craft® Deep Door Storage Bin Cabinet, Fully Louvered, All-Welded, 36"W x 24"D x78"H,Gray

Product Description
Valley Craft's® 36 x 24 x 78" Deep Door Bin & Shelf Cabinets are the perfect solution to keep your items organized, clean, and secure. 4" deep door design provides additional convenient storage and improved durability. The heavy duty 14 gauge steel construction is fully welded and built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.

This base style cabinet has louvered bin brackets on the full-length of the door, and the full-length of the back. These louvers are used to easily hang plastic storage bins for convenient and organized access to parts and supplies. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Premium powder coat paint finish in gray. Products are shipped fully assembled, ready to use, and made in the U.S.A.

Features:
  • Robust pin hinge doors provide durability and strength
  • Accessory options include: storage bins, interior shelves, and door shelves (sold separately)


PRICE
$1,409.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight309 lbs
Gauge14 ga

Product Details

Assembly RequiredNo
Number of Adjustable Shelves0
Door TypeSolid Deep Door
Number of BinsNo Bin
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberF89106
BrandValley Craft
TypeStorage Cabinet
Shelf Capacity1000 lbs
ColorGray
Handle TypeSteel Three Point Locking
StyleDoors: Louvered Panels; Interior: Louvered Panels
Louvered PanelsDoors, Interior
Package Quantity1
Number of Fixed Shelves1
Base TypeLeveling Feet
Number of Interior Shelves1

Warranty

Warranty1 yr