Deep Drop Ball Mount (8" Tube) 6" Drop - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Deep drop tube style ball mounts. Fit 2" receiver tubes. Two piece welded steel construction. Tongue accepts 1" diameter shank towing balls. Black powder coat finish.
PRICE
$22.25
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Style | Deep Drop |
| Type | Ball Mount |
| M.G.T.W. | 6,000 Lbs |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 1803015 |
| For Use With | 1" Shank Towing Balls |
| M.V.I. | 600 Lbs |
| Brand | Buyers Products |