Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB973184

MPN #: R16 2RS PRX

TRITAN Deep Groove Ball Bearings (Inch) R16 2RS PRX, Sealed, Light Duty, 1" Bore, 2" OD

Product Description
BL Deep Groove Ball Bearings (Inch) R16-2RS, Sealed, Light Duty, 1" Bore, 2" OD

Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.

Common Interchanges: 99R16, EE9S 2RS Koyo, KLNJ 1 2RS RHP



PRICE
$9.10

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Depth2 in
Height0.5 in
Weight0.2 lbs
Bore Diameter1 in
Static Load Rating1350 N
Outer Diameter2 in

Product Details

Dynamic Load Rating (N)2261
Static lbf1350 lb-ft
Bearing StyleDeep Grove Ball Bearings
SeriesInch R
Common Interchanges99R16, EE9S 2RS Koyo, KLNJ 1 2RS RHP
Dynamic lbf2261
MaterialCaged
DescriptionDeep Groove Ball Bearing
Manufacturers Part NumberR16 2RS PRX
DutyLight
Grease RPM13000 rpm
BrandBearings Limited