BL Deep Groove Ball Bearings (Inch) R12-2RS, Sealed, Light Duty, 0.75" Bore, 1.625" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R12, EE6S 2RS Koyo, KLNJ 3/4 2RS RHP, S8PP Fafnir
TRITAN Deep Groove Ball Bearings (Inch) R12 2RS PRX, Sealed, Light Duty, 0.75" Bore, 1.625" OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.625 in |
| Width | 1.625 in |
| Depth | 1.625 in |
| Height | 0.4375 in |
| Weight | 0.1 lbs |
| Bore Diameter | 0.75 in |
| Static Load Rating | 1020 N |
| Outer Diameter | 1.625 in |
Product Details
| Bearing Type | Double Seal |
| Dynamic Load Rating (N) | 1770 |
| Static lbf | 1020 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 99R12, EE6S 2RS Koyo, KLNJ 3/4 2RS RHP, S8PP Fafnir |
| Dynamic lbf | 1770 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R12 2RS PRX |
| Duty | Light |
| Grease RPM | 16000 rpm |
| Brand | Bearings Limited |