TRITAN Deep Groove Ball Bearings (Inch) R24 2RS PRX, Sealed, Light Duty, 1.5" Bore, 2.625" OD
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) R24-2RS, Sealed, Light Duty, 1.5" Bore, 2.625" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R24
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R24
PRICE
$14.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.625 in |
| Width | 2.625 in |
| Depth | 2.625 in |
| Height | 0.5625 in |
| Weight | 0.5 lbs |
| Bore Diameter | 1.5 in |
| Dynamic Load Weight Capacity | 3780 lbs |
| Outer Diameter | 2.625 in |
Product Details
| Static lbf | 2650 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 99R24 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R24 2RS PRX |
| Duty | Light |
| Brand | Bearings Limited |