Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bearings Limited

Model # :WBB973335

MPN #: R8 2RS PRX

TRITAN Deep Groove Ball Bearings (Inch) R8 2RS PRX, Sealed, Light Duty, 0.5" Bore, 1.125" OD

Product Description
BL Deep Groove Ball Bearings (Inch) R8-2RS, Sealed, Light Duty, 0.5" Bore, 1.125" OD

Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.

Common Interchanges: 99R8, EE4S 2RS Koyo, S5PP Fafnir, KLNJ 1/2 2RS RHP



PRICE
$3.94

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.3125 in
Weight0.1 lbs
Bore Diameter0.5 in
Static Load Rating535 N
Outer Diameter1.125 in

Product Details

Dynamic Load Rating (N)1148
Static lbf535 lb-ft
Bearing StyleDeep Grove Ball Bearings
SeriesInch R
Common Interchanges99R8, EE4S 2RS Koyo, S5PP Fafnir, KLNJ 1/2 2RS RHP
Dynamic lbf1148
MaterialCaged
DescriptionDeep Groove Ball Bearing
Manufacturers Part NumberR8 2RS PRX
DutyLight
Grease RPM29000 rpm
BrandBearings Limited