TRITAN Deep Groove Ball Bearings (Metric) 6200/C3, Open, Medium Duty, 10mm Bore, 30mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6200, Open, Medium Duty, 10mm Bore, 30mm OD
Deep Groove Ball Bearing
Common Interchanges: 200K FAF, 200S MRC, 3200 NDH
Deep Groove Ball Bearing
Common Interchanges: 200K FAF, 200S MRC, 3200 NDH
PRICE
$4.22
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.1811 in |
| Width | 1.1811 in |
| Depth | 1.1811 in |
| Height | 0.3543 in |
| Weight | 0.1 lbs |
| Bore Diameter | 10 mm |
| Static Load Rating | 540 N |
| Diameter | 30 mm |
Product Details
| Dynamic Load Rating (N) | 1150 |
| Static lbf | 540 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 200K FAF, 200S MRC, 3200 NDH |
| Dynamic lbf | 1150 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6200/C3 |
| Oil RPM | 30000 rpm |
| Duty | Medium |
| Grease RPM | 24000 rpm |
| Brand | Bearings Limited |