BL Deep Groove Ball Bearings (Metric) 6210-ZZ, 2 Metal Shields, Medium Duty, 50mm Bore, 90mm OD
Deep Groove Ball Bearing - 2 Metal Shields
Common Interchanges: 210SFF MRC, 210KDD FAF, 77510 NDH
TRITAN Deep Groove Ball Bearings (Metric), 2 Metal Shields, Medium Duty, 50mm Bore, 90mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5433 in |
| Width | 3.5433 in |
| Depth | 3.5433 in |
| Height | 0.7874 in |
| Weight | 1 lbs |
| Bore Diameter | 50 mm |
| Static Load Rating | 5200 N |
| Diameter | 90 mm |
Product Details
| Dynamic Load Rating (N) | 7870 |
| Static lbf | 5200 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 210SFF MRC, 210KDD FAF, 77510 NDH |
| Dynamic lbf | 7870 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6210 ZZ/C3 PRX |
| Oil RPM | 8300 rpm |
| Duty | Medium |
| Grease RPM | 7100 rpm |
| Brand | Bearings Limited |