TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Medium Duty, 15mm Bore, 35mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6202-2RS, 2 Rubber Seals, Medium Duty, 15mm Bore, 35mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 202SZZ MRC, 202PP FAF, 99502 NDH, 6202 DDU NSK, 6202 LLU NTN
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 202SZZ MRC, 202PP FAF, 99502 NDH, 6202 DDU NSK, 6202 LLU NTN
PRICE
$3.94
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.378 in |
| Width | 1.378 in |
| Depth | 1.378 in |
| Height | 0.4331 in |
| Weight | 0.1 lbs |
| Bore Diameter | 15 mm |
| Static Load Rating | 805 N |
| Diameter | 35 mm |
Product Details
| Dynamic Load Rating (N) | 1740 |
| Static lbf | 805 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 202SZZ MRC, 202PP FAF, 99502 NDH, 6202 DDU NSK, 6202 LLU NTN |
| Dynamic lbf | 1740 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6202 2RSL/C3 PRX |
| Oil RPM | 23000 rpm |
| Duty | Medium |
| Grease RPM | 19000 rpm |
| Brand | Bearings Limited |