Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB973231

MPN #: 6204/C3

TRITAN Deep Groove Ball Bearings (Metric) 6204/C3, Open, Medium Duty, 20mm Bore, 47mm OD

Product Description
BL Deep Groove Ball Bearings (Metric) 6204, Open, Medium Duty, 20mm Bore, 47mm OD

Deep Groove Ball Bearing

Common Interchanges: 204S MRC, 204K FAF, 3204 NDH



PRICE
$7.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.8504 in
Width1.8504 in
Depth1.8504 in
Height0.5512 in
Weight0.2 lbs
Bore Diameter20 mm
Static Load Rating1490 N
Diameter47 mm

Product Details

Dynamic Load Rating (N)2880
Static lbf1490 lb-ft
Bearing StyleDeep Grove Ball Bearings
Series6200
Common Interchanges204S MRC, 204K FAF, 3204 NDH
Dynamic lbf2880
MaterialCaged
DescriptionDeep Groove Ball Bearing
Manufacturers Part Number6204/C3
Oil RPM18000 rpm
DutyMedium
Grease RPM11000 rpm
BrandBearings Limited