TRITAN Deep Groove Ball Bearings (Metric) 6207/C3, Open, Medium Duty, 35mm Bore, 72mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6207, Open, Medium Duty, 35mm Bore, 72mm OD
Deep Groove Ball Bearing
Common Interchanges: 207S MRC, 207K FAF, 3207 NDH
Deep Groove Ball Bearing
Common Interchanges: 207S MRC, 207K FAF, 3207 NDH
PRICE
$16.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.8346 in |
| Width | 2.8346 in |
| Depth | 2.8346 in |
| Height | 0.6693 in |
| Weight | 0.6 lbs |
| Bore Diameter | 35 mm |
| Static Load Rating | 3400 N |
| Diameter | 72 mm |
Product Details
| Dynamic Load Rating (N) | 5800 |
| Static lbf | 3400 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 207S MRC, 207K FAF, 3207 NDH |
| Dynamic lbf | 5800 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6207/C3 |
| Oil RPM | 11000 rpm |
| Duty | Medium |
| Grease RPM | 9800 rpm |
| Brand | Bearings Limited |