Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB973242

MPN #: 6211/C3

TRITAN Deep Groove Ball Bearings (Metric) 6211/C3, Open, Medium Duty, 55mm Bore, 100mm OD

Product Description
BL Deep Groove Ball Bearings (Metric) 6211, Open, Medium Duty, 55mm Bore, 100mm OD

Deep Groove Ball Bearing

Common Interchanges: 211S MRC, 211K FAF, 3211 NDH



PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.937 in
Width3.937 in
Depth3.937 in
Height0.8268 in
Weight1 lbs
Bore Diameter55 mm
Static Load Rating6500 N
Diameter100 mm

Product Details

Dynamic Load Rating (N)9750
Static lbf6500 lb-ft
Bearing StyleDeep Grove Ball Bearings
Series6200
Common Interchanges211S MRC, 211K FAF, 3211 NDH
Dynamic lbf9750
MaterialCaged
DescriptionDeep Groove Ball Bearing
Manufacturers Part Number6211/C3
Oil RPM7600 rpm
DutyMedium
Grease RPM6400 rpm
BrandBearings Limited