Clesco, Pillow Block Ball Bearing, PBPS-BL-075, Self-Aligning, Pressed Steel Housing, 3/4" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Dimension F | 1/8 |
| Static Weight Load Capacity | 1479 lbs |
| Bore Diameter | 3/4 in |
| Dynamic Load Weight Capacity | 2877 lbs |
| Dimension C | 4-7/16 in |
| Dimension A | 1-3/16 |
| Dimension B | 2-5/16 |
| Dimension G | 1-5/16 in |
| Diameter | 3/4" |
| Dimension D | 3-7/16 |
| Dimension E | 7/16 |
Product Details
| Max Speed | 4500 rpm |
| Type | Self-Aligning |
| Series | PBPS-BL |
| Description | Pillow Block Ball Bearing, Self-Aligning, Pressed Steel Housing |
| Manufacturers Part Number | PBPS-BL-075 |
| Housing Material | Pressed Steel |
| Brand | Clesco Bearings |