Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984805

MPN #: PBPS-BL-062

Clesco, Pillow Block Ball Bearing, PBPS-BL-062, Self-Aligning, Pressed Steel Housing, 5/8" Bore

Product Description
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.

PRICE
$24.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
Dimension F7/64
Static Weight Load Capacity1075 lbs
Bore Diameter5/8 in
Dynamic Load Weight Capacity2152 lbs
Dimension C4-3/16 in
Dimension A15/16
Dimension B1-7/8
Dimension G1-3/16 in
Diameter5/8"
Dimension D3-3/16
Dimension E7/16

Product Details

Max Speed5000 rpm
TypeSelf-Aligning
SeriesPBPS-BL
DescriptionPillow Block Ball Bearing, Self-Aligning, Pressed Steel Housing
Manufacturers Part NumberPBPS-BL-062
Housing MaterialPressed Steel
BrandClesco Bearings