TRITAN Deep Groove Ball Bearings (Metric) 6009/C3, Open, Light Duty, 45mm Bore, 75mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6009, Open, Light Duty, 45mm Bore, 75mm OD
Deep Groove Ball Bearing - Open
Common Interchanges: 9109K FAF, 109KS MRC, 3L09 NDH
Deep Groove Ball Bearing - Open
Common Interchanges: 9109K FAF, 109KS MRC, 3L09 NDH
PRICE
$16.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.9528 in |
| Width | 2.9528 in |
| Depth | 2.9528 in |
| Height | 0.6299 in |
| Weight | 0.5 lbs |
| Bore Diameter | 45 mm |
| Static Load Rating | 3400 N |
| Diameter | 75 mm |
Product Details
| Dynamic Load Rating (N) | 5720 |
| Static lbf | 3400 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9109K FAF, 109KS MRC, 3L09 NDH |
| Dynamic lbf | 5720 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6009/C3 |
| Oil RPM | 11000 rpm |
| Duty | Light |
| Grease RPM | 9000 rpm |
| Brand | Bearings Limited |