BL Deep Groove Ball Bearings (Metric) 6310, Open, Heavy Duty, 50mm Bore, 110mm OD
Deep Groove Ball Bearing
Common Interchanges: 310S MRC, 310K FAF, 3310 NDH
TRITAN Deep Groove Ball Bearings (Metric) 6310, Open, Heavy Duty, 50mm Bore, 110mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.3307 in |
| Width | 4.3307 in |
| Depth | 4.3307 in |
| Height | 1.063 in |
| Weight | 2 lbs |
| Bore Diameter | 50 mm |
| Static Load Rating | 8600 N |
| Diameter | 110 mm |
Product Details
| Bearing Type | Double Shield |
| Dynamic Load Rating (N) | 13900 |
| Static lbf | 8600 lb-ft |
| Bearing Style | Open |
| Series | 6300 |
| Common Interchanges | 310S MRC, 310K FAF, 3310 NDH |
| Dynamic lbf | 13900 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6310 |
| Oil RPM | 7500 rpm |
| Duty | Heavy |
| Grease RPM | 6400 rpm |
| Brand | Bearings Limited |