BL Deep Groove Ball Bearings (Metric) 6311-2RS, 2 Rubber Seals, Heavy Duty, 55mm Bore, 120mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 311SZZ MRC, 311PP FAF, 99611 NDH, 6311 LLU NTN
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Heavy Duty, 55mm Bore, 120mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.7244 in |
| Width | 4.7244 in |
| Depth | 4.7244 in |
| Height | 1.1417 in |
| Weight | 3 lbs |
| Bore Diameter | 55 mm |
| Static Load Rating | 10100 N |
| Diameter | 120 mm |
Product Details
| Dynamic Load Rating (N) | 16100 |
| Static lbf | 10100 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 311SZZ MRC, 311PP FAF, 99611 NDH, 6311 LLU NTN |
| Dynamic lbf | 16100 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6311 2RS/C3 PRX |
| Oil RPM | 6800 rpm |
| Duty | Heavy |
| Grease RPM | 5800 rpm |
| Brand | Bearings Limited |