Little Giant® Heavy Duty Deep Lip Wagon Truck, 2000 lb. Cap, 60"L x 30"W, Mold-on Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions. This is especially true when softer, wider pneumatic wheels are required because of use on rough or uneven surfaces. Wagon Trucks with this type of steering are typically pulled, but can also be pushed. T-handle with vinyl handgrips allows two man operation. Heavy 12 gauge reinforced steel deck with 6" retaining lip. Full 1-inch diameter axles and roller bearing wheels. Structural channel undercarriage for heavier loads and durability. Additional carrying capacity is provided by the 6" lips on these heavy 12 gauge steel decks.
_x000D_
_x000D_
PRICE
$1,149.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Weight Capacity | 2000 lbs |
| Weight | 180 lbs |
| Wheel Diameter | 12 in |
| Deck Height | 22-1/2 in |
Product Details
| Assembly Required | No |
| Type | Lipped Deck Wagon Truck |
| Color | Gray |
| Wheel Type | Pneumatic |
| Material | Steel |
| Manufacturers Part Number | CH-3060-X6-12P |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |