California Umbrella Deep Seat Cushion, Fiber Back, Foam Seat, Olefin Gray, White Stripe Fabric
Write a Review
|
Questions & Answers (0)
Product Description
Revitalize your outdoor deep seating furniture with this luxurious and durablereplacement cushion set in Gray and White Cabana Stripe. This set combines the best of comfort and resilience, featuring a supportive, high-density foam-filled seat cushion and a plush, fiber-filled back pillow for ultimate relaxation. Upholstered in performance olefin fabric, it is specifically designed to withstand the rigors of outdoor use, making it an ideal upgrade for your patio or deck.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 |
| Depth | 24 in |
| Fabric Weight | 13 oz |
| Thickness | 5-1/2 in |
| Back Height | 24 in |
Product Details
| Type | Seat Cushion |
| Color | Gray/white Stripe |
| Cover Type | Olefin |
| Weather Resistant | Yes |
| Pattern | Striped |
| Country of Origin | China |
| Made in the USA | No |
| Material | Polyester Fabric |
| Manufacturers Part Number | 199484074345 |
| Grade | Commercial/Residential |
| Fits | Most Deep Seat Chair Frames |
| Shape | Square |
| Fire Retardant | No |
| Water Resistant | Yes |
| Brand | California Umbrella |
Warranty
| Warranty | 5 Years |