California Umbrella Seat Pad Cushion, Foam Filled, Olefin Gray, White Stripe Fabric, Set of 2 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Revitalize your seating arrangement instantly with this vibrantset of two Gray and white Cabana Stripe replacement seat pad cushions. Crafted for both style and durability, these cushions feature high-density, supportive foam filling that provides lasting comfort during every use. Upholstered in premium olefin fabric, they are specifically engineered to withstand the elements, making them perfect for updating your indoor or outdoor chairs.
PRICE
$179.90 Sold in packages of 2 / $89.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 |
| Depth | 18 in |
| Fabric Weight | 13 oz |
| Thickness | 2-1/2 in |
Product Details
| Type | Seat Cushion |
| Color | Gray/white Stripe |
| Cover Type | Olefin |
| Weather Resistant | Yes |
| Pattern | Striped |
| Country of Origin | China |
| Made in the USA | No |
| Material | Polyester Fabric |
| Manufacturers Part Number | 199484074444 |
| Grade | Commercial/Residential |
| Fits | Any Seat |
| Shape | Square |
| Attachment Type | Fabric Ties |
| Fire Retardant | No |
| Water Resistant | Yes |
| Brand | California Umbrella |
Warranty
| Warranty | 5 Years |