Boardwalk® Deerfield Printed Paper Plates, 6" Dia., Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Stylish paper dinnerware, with attractive design provides an upscale, modern look. Perfect for daily use and all hosting occasions when it's more practical and safer to use disposable dinnerware. Great for special events, catering, office settings, schools, and more. The dinnerware is coated, soak proof, and conveniently disposable. Salad Plate
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | BWKDEER6PLT |
| Microwavable | No |
| Shape | Round |
| Brand | Boardwalk |