Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Unique multilayer design with Soak-Proof Shield® ensures cut-, moisture- and grease-resistant performance. Shaped for greater holding power, it carries the load of almost any food type. Microwaveable. Quantity 1 pack of 500 each.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 10-1/8 in |
Product Details
| Material | Paper |
| Package Quantity | 500 |
| Description | Pathways Design Paper Plates |
| Color | White |
| Manufacturers Part Number | SXP10PATH |
| Brand | Dixie |