Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3202990

MPN #: 30837692

Ohaus® Defender Floor Scale with 304 Stainless Steel Indicator & LCD Display, 2500 lb x 0.5 lb

Product Description
Defender™ 3000 Floor Platforms meet dry weighing needs for industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features a bright display that changes color when in check mode. Scale also includes counting and totalization modes. Ramps and mounting plates are available.

Features:
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included), 6C (LR14) batteries (not included) or rechargeable battery (not included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: 304 stainless steel indicator, 5 mm/0.196 in. fixed top plate, black painted steel treaded platform, IP65 stainless steel junction box with side access, alloy steel load cells, two carbon steel eye bolts, painted steel ramp available
  • Design: Four load cell mounted feet with self-swiveling ball-in-cup design, painted and stainless steel floor stands (available as accessories)
Applications:
  • Weighing
  • Checkweighing
  • Counting
  • Totalization


PRICE
$2,299.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height3-1/2 in
Weight Capacity2500
Weight269 lbs
Readability0.5
Platform Length48 in
Unit of Measurementmt, lb, kg
Platform Width48 in

Product Details

DisplayLCD
Platform MaterialSteel
Power SupplyAC Adapter with Rechargeable Battery
Material304 Stainless Steel
Manufacturers Part Number30837692
BrandOhaus
TypeIndustrial Floor Scale
ColorBlack
SeriesDefender Floor
CalibrationExternal Calibration
Voltage100 - 240 V
Package Quantity1
DescriptionFloor Scale with Digital Indicator
InterfaceRS-232, USB, Ethernet
Battery Life Hours30
Legal for TradeYes

Warranty

Warranty1 yr