Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3203063

MPN #: 30461680

Ohaus® Defender™ 5000 - D52 NTEP Bench Scale, 100 lb x 0.005 lb

Product Description
User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation. The OHAUS next generation Defender 5000 Series multifunctional washdown bench scale is ideal for a multitude of applications, including production, packaging, inventory and shipping. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options - the Defender 5000 is designed to simplify demanding industrial and commercial applications.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold)
  • Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels
  • Operation: Internal power supply with power cord (included) or rechargeable battery (sold separately as an accessory)
  • Communication: Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
  • Construction: 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 stainless steel load cell (single range) / aluminum load cell (dual range), non-slip adjustable rubber feet
  • Design Features: Resolution up to dual range 3,000e, 150% overload capacity, checkweighing display and beep, menu lock switch, selectable display languages, selectable filter, stability indicator, overload/underload indicators, selectable display controls, auto print and tare


PRICE
$3,312.90

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-11/16 in
Width18 in
Height36-13/16 in
Weight Capacity100 lbs
Weight41.9 lbs
Readability0.005 lbs
Display Digit Height3
Platform Length18 in
Unit of Measurementton, g, kg, lb, custom, oz, lb:oz
Platform Width18 in
Pan/Platform Size18" x 18"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable Battery (Not Included)
Operating Temperature14°F - 104°F
MaterialStainless Steel
Manufacturers Part Number30461680
BrandOhaus
TypeCompact Bench Scale
ColorSilver
SeriesDefender 5000 - D52
CalibrationExternal
Capacity1600 oz
Package Quantity1
InterfaceRS-232, Micro SD Slot, Ethernet, WiFi/Bluetooth
Battery Life Hours20
Housing MaterialStainless Steel/Aluminum
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP, Measurement Canada Approved