Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3203064

MPN #: 83999992

Ohaus® Valor™ 3000 NTEP Bench Scale, 6.6 lb x 0.002 lb

Product Description
The stainless steel Valor 3000 Xtreme is NSF Certified and supports HACCP-Certified systems helping to ensure the integrity and safety of all food products weighed on the scale. Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown versions and Legal-for-Trade approved models ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.

Features:
  • Applications: Weighing, Percent Weighing, Specific Gravity
  • Display: Backlit liquid crystal display (LCD)
  • Operation: AC adapter (included) or 4 C (LR14) batteries (not included)
  • Construction: Stainless steel housing and platform, up-front level indicator, load cell lock
  • Design Features: Selectable environmental settings, auto tare, auto shut-off, selectable power-up unit, optional food accessories


PRICE
$879.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width7-5/16 in
Height3 in
Weight Capacity6.6 lbs
Weight3 lbs
Readability0.002 lbs
Display Digit Height3
Platform Length6-3/16 in
Unit of Measurementg, kg, lb, oz
Platform Width5-13/16 in
Pan/Platform Size6-3/16" x 5-13/16"

Product Details

DisplayLCD, Backlit LED
Platform MaterialStainless Steel
Power Supply4 C (LR14) Batteries (Not Included), AC Adapter
Operating Temperature32°F - 104°F
MaterialStainless Steel
Manufacturers Part Number83999992
BrandOhaus
TypeCompact Bench Scale
ColorSilver
SeriesValor 3000
CalibrationExternal
Capacity105.6 oz
Package Quantity1
Battery Life Hours50
Housing MaterialStainless Steel
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP