Model # :WBB614803
MPN #: SB1010SJ
Defiant® Eyewear Jumbo Size Clear Lens , Black Temples - Pkg Qty 12
Write a Review
Questions & Answers (0)
Single lens protection encapsulates the eye/cheek area for superb protection. Temples adjust to four settings. Tilt type adjustment allows optimum visibility.
Related Products
PMXtreme™ Eyewear Gray Lens, Red Frame & Black Cord Optimal style in safety eyewear, with clean lines and sports appeal. Includes black lanyard cord with rubber tips for extra security while wearing. Ventilated, straight-back flexible temples provide cool, pressure free fit. Rubber temple tips keep eyewear secure for the active worker. Polycarbonate lenses provide maximum vision protection. Built in rubber nose piece provides all day comfort. Scratch resistant lenses filter out 99% of harmful UV rays. Custom imprinting available. Meets ANSI/ISEA Z87.1-2020 + High Impact and CE/UKCA ...
V2G® Eyewear 3.0 IR Filter Lens, Black Strap/Temples 3.0 IR Filter Anti-fog Lens IR lens options are ideal for use around welding and in cutting and brazing applications. Flame resistant foam padding forms a perfect seal to keep out airborne particles. Interchangeable temples/headband are included with each pair. Lens and frame are vented to increase airflow. New H2X Anti-fog Lens Technology blocks out fog, mist, sweat and steam Features: Lens and frame vented to increase air flow. Headband and temples feature ratchet adjustment for perfect fit, features quick fit retainer. ...
Vision Type-V safety eyewear features cutting edge dual lens geometry set within a modern, sporty frame. Stylish, ventilated side arms reduce frame weight as well as increase breathability while their adjustability ensure a close fit for most face shapes and sizes making them comfortable enough to wear all day long. Features: Lightweight half-frame design for maximum comfort and style Adjustable soft TPR co-injected wire core nose pad offers a comfortable secure fit Adjustable wire core soft TPR co-injected temple arms create a personalized comfortable fit Scratch resistant coated ...
Uvex® Astrospec S2500C OTG Anti-Fog Safety Glasses, Black Frame, Clear Lens Astro offers eye Safety with attractive OTG (over-the-glass) styling. Features include molded side shields, permanently bonded anti-fog coating, adjustable lens inclination and SCT Spectrum control lenses. Eyewear meets ANSI Z87+ and is certified to the requirements of CSA Z94.3 standards. They are available with ultra-dura hard coat or UV extreme coating. Frames are available in patriot rwb (red, white and Blue), black or Blue. Lifetime frame.
V2G® Eyewear Clear Anti-Fog Lens, Black Strap/Temples Foam padding forms a perfect seal to keep out dust and airborne particles. Lenses are treated to prevent fogging and self seals small scratches. 9.75 base curved lens provides full side protection. Headband features quick fit retainer. Lenses provide 99% protection against harmful UV rays. Features: Lens and frame vented to increase air flow. Headband and temples feature ratchet adjustment for perfect fit, features quick-fit retainer. Interchangeable temples and headband included with each pair of V2G. Flame resistant foam padding. ...