Tarifold® Vertical Hanging Pocket, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Tarifold® t-individual Vertical Hanging Pocket, 5/Pack
Vertical Hanging Pockets are expandable making them ideal for multiple items. For letter-size vertical orientated documents. 5 pockets per pack. Tarifold organization and display systems are not required to use the individual document holder.
Vertical Hanging Pockets are expandable making them ideal for multiple items. For letter-size vertical orientated documents. 5 pockets per pack. Tarifold organization and display systems are not required to use the individual document holder.
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 1/16 in |
| Height | 11-3/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Number of Compartments | 5 |
| Description | Vertical Hanging Pocket |
| Color | Blue |
| Manufacturers Part Number | PHV5 |
| Brand | Tarifold |