Tarifold® Desk Unit B Size Drawing Pockets 12.75 x 18.5, 10 Pockets Assorted Colors
Write a Review
|
Questions & Answers (0)
Product Description
Tarifold® Desktop Unit B Size Starter Set, 12.75 x 18.5, 10 Assorted Color Pockets
Maximize workplace productivity by placing important information at your fingertips with the Tarifold desktop organizer. Desktop document display B size unit holds blueprints up to 12.75" x 18.5". Viewable at a 60-degree angle on a desktop, or at a 30-degree angle when wall-mounted. Durable, powder-coated metal brackets encase wire-reinforced PVC pockets. Comes with 10 assorted color pockets (each pocket holds 2 sheets). Snap-on index tabs and hardware included.
Maximize workplace productivity by placing important information at your fingertips with the Tarifold desktop organizer. Desktop document display B size unit holds blueprints up to 12.75" x 18.5". Viewable at a 60-degree angle on a desktop, or at a 30-degree angle when wall-mounted. Durable, powder-coated metal brackets encase wire-reinforced PVC pockets. Comes with 10 assorted color pockets (each pocket holds 2 sheets). Snap-on index tabs and hardware included.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 1/16 in |
| Height | 12 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Material | Metal |
| Number of Compartments | 10 |
| Description | Desktop Unit B Size Starter Set - 10 Asst. Color Pockets |
| Color | Gray |
| Manufacturers Part Number | D291B |
| Brand | Tarifold |