Clear, compact, multi-compartment literature holder with tiered design offers better visibility and space efficiency. Angled design keeps your materials at just the right angle for easy access. Ideal for use in financial institutions, government buildings, medical offices, lobbies, libraries and more. Use this durable, plastic literature holder as a stand-alone display on countertops, or mount on a wall to put the focus on your materials. Wall mounting hardware not included.
deflect-o 77441 Multi Compartment DocuHolder, 4 Compartments, 9-1/4"W x 7"D x 13-1/2"H, Clear
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 7 in |
| Height | 13-1/2 in |
Product Details
| Number of Compartments | 4 |
| Description | Multi Compartment DocuHolder |
| Color | Clear |
| Manufacturers Part Number | 77441 |
| Brand | Deflecto |
Related Products
Keep it versatile Cabinetry is formed from compressed wood with laminate finish with a solid fiberboard back for strength and rigidity. The strong hardboard shelves form basic letter-sized compartments that adjust to increase the size of individual compartments for storage of books, 3-ring binders or personal mementos. Includes a metal rod adapter to store and organize CD's in the bottom two compartments. Black plastic molding complements finish while doubling as a convenient labeling area (labels are included). Made in the USA.
There is always value in organizing! To organize effectively you need the right tools for the right space. The Value Sorter will improve neatness and is a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. The steel shell complete with support shelves and a solid fiberboard back ensure stability and durability. Compartments are formed with heavy-duty corrugated fiberboard. Unit has oversized compartments that comfortably hold up to 550 sheets of letter-size paper. Compartments are wide enough to easily ...
LITERATURE ORGANIZERS/SORTERS Easily accommodates mail magazines, printouts, etc. Designed to save time, space and compliment any area. Perfect for use in mail rooms, information centers or reception areas. This economical literature organizer features 5/8" compressed wood cabinetry with laminate finish and a solid fiberboard back. Durable corrugated fiberboard inserts form twelve letter-size compartments for storing literature, stationery and supplies. Fiberboard dividers are 1/4" thick and supports up to 5 lbs. of documents. Black plastic molding doubles as a convenient labeling area ...
Versatility is very useful Cabinetry is formed from compressed wood with laminate finish with a solid fiberboard back for strength and rigidity. Strong hardboard shelves form basic letter-size compartments that adjust to increase the size of individual compartments for storage of books, 3-ring binders, or personal mementos. Includes a metal rod adapter to store and organize CD's in the bottom two compartments. Black plastic molding complements finish while doubling as a convenient labeling area (labels are included). Made in the USA.
Organize everything in one unit. Outfit your office with a space saving solution. Store stationary, forms, supplies, and organize projects with ease. Cabinetry is formed from compressed wood with a laminate finish and has a solid fiberboard back for strength and rigidity. Strong hardboard adjustable shelves form letter-size compartments. Includes two drawers for storage of writing implements and small office supplies. Black plastic molding complements finish while doubling as a convenient labeling area (labels are included). Mix and match with additional organizers with or without drawers ...