Delfin Cone Nozzle, 7-3/4"L, Red
Write a Review
|
Questions & Answers (0)
Product Description
Cone Nozzle, 50mm (2"), Color Coded, FDA Approved, Red, requires SL.0024.0000 (Aluminum Connector)or SL.0024.0011 (Stainless Steel Connector) to connect Tool to Hose
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.75 in |
| Width | 2.375 in |
| Height | 2.03 in |
| Weight | 1 lbs |
Product Details
| Type | Cone Nozzle |
| Package Quantity | 1 |
| Description | Cone Nozzle |
| Color | Red |
| Manufacturers Part Number | SL.3681.0000 |
| For Use With | 50mm Vacuum Connection & SL.0024.0000 or SL.0024.0011 Connector |
| Brand | Delfin Industrial |