Delfin Extraction Arm, 71"H
Write a Review
|
Questions & Answers (0)
Product Description
Extraction Arm for use with Zefiro Dust Collectors (V328, V332 and V340)
For use with Models: Zefiro EV AP 50 PN, Cube 20 (V328, V332 & V340) Dust Collectors
For use with Models: Zefiro EV AP 50 PN, Cube 20 (V328, V332 & V340) Dust Collectors
PRICE
$4,799.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 25 in |
| Height | 71 in |
| Weight | 66 lbs |
Product Details
| Type | Vacuum Extraction Arm |
| Package Quantity | 1 |
| Description | Extraction Arm |
| Manufacturers Part Number | TA.0177.0000 |
| For Use With | Zefiro EV AP 50 PN, Cube 20 |
| Brand | Delfin Industrial |