Delfin Extraction Arm, 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Extraction Arm for Mistral 302 Torch Vac (V901)
For use with Models: Mistral 302 Torch Vac (V901)
For use with Models: Mistral 302 Torch Vac (V901)
PRICE
$549.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 6 in |
| Weight | 15 lbs |
Product Details
| Type | Vacuum Extraction Arm |
| Package Quantity | 1 |
| Description | Extraction Arm |
| Manufacturers Part Number | TA.0678.0000 |
| For Use With | Mistral 302 Torch Vac |
| Brand | Delfin Industrial |