Delfin Hose Adaptor, 40mm Straight Connector, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Connector, Straight, 40mm (1.57"), Stainless Steel, to Connect 40mm Tool to Hose
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.25 in |
| Width | 1.5 in |
| Height | 1.5 in |
| Weight | 1 lbs |
Product Details
| Type | Vacuum Hose Adaptors |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Vacuum Hose Adapters |
| Manufacturers Part Number | SL.0174.0011 |
| For Use With | LC 1000 D, LC1100 WD |
| Brand | Delfin Industrial |