Nilfisk Tool Adaptor with Regulator, 32mm
Write a Review
|
Questions & Answers (0)
Product Description
Tool Socket connects suction hose to power tool. For use with: Nilfisk- Aero Series.
PRICE
$21.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Tool Adaptor |
| Package Quantity | 1 |
| Manufacturers Part Number | 107409977 |
| For Use With | Nilfisk Aero Series |
| Brand | Nilfisk |